missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™ Autoclaveable Wrapper Small
Provides an excellent bacterial barrier for superior performance post steam sterilization. Cut using an automated CAD system in ISO 8 and made from DuPont 1073B Medical Grade Tyvek.
284.00€ - 1315.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | None |
Color | White |
Disposable | Single-use |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17738437
|
Keystone Cleanroom Products
MGTVKSHEET0203 |
3 x 2 in. |
610.00€
Pack of 2000 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17748437
|
Keystone Cleanroom Products
MGTVKSHEET0303 |
3 x 3 in. |
720.00€
Pack of 2000 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17758437
|
Keystone Cleanroom Products
MGTVKSHEET0306 |
6 x 3 in. |
910.00€
Pack of 2000 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17768437
|
Keystone Cleanroom Products
MGTVKSHEET0404 |
4 x 4 in. |
795.00€
Pack of 2000 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17778437
|
Keystone Cleanroom Products
MGTVKSHEET0406 |
6 x 4 in. |
1100.00€
Pack of 2000 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17788437
|
Keystone Cleanroom Products
MGTVKSHEET0518 |
18 x 5 in. |
492.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17798437
|
Keystone Cleanroom Products
MGTVKSHEET0536 |
36 x 5 in. |
835.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17708447
|
Keystone Cleanroom Products
MGTVKSHEET0606 |
6 x 6 in. |
284.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17718447
|
Keystone Cleanroom Products
MGTVKSHEET07-5 07-5 |
7.5 x 7.5 in. |
322.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17728447
|
Keystone Cleanroom Products
MGTVKSHEET0707 |
7 x 7 in. |
303.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17738447
|
Keystone Cleanroom Products
MGTVKSHEET0808 |
8 x 8 in. |
341.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17748447
|
Keystone Cleanroom Products
MGTVKSHEET0810 |
10 x 8 in. |
483.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
17758447
|
Keystone Cleanroom Products
MGTVKSHEET0836 |
36 x 8 in. |
1315.00€
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Descrizione
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Excellent Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifica
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C |