missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 3-Stop Tubing, PharMed Ismaprene
Description
- Recommended for cell cultures and tissue.
- Ideal for production filtration, fermentation, and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation.
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA, and NSF criteria.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600; US Pharmacopoea Class VI, NSF listed (Standard 51) |
| Color Code | Yellow-Yellow |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.42 mm |
| Material | PharMed Ismaprene |
| Overall Length (Metric) | 400 mm |
| Min. Operating Temperature (Metric) | −60°C |
| Packaging Quantity | 12/Pk |
| Resistance Properties | Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Not rec., Vacuum: Excellent, Viscous media: Good, Sterile media: Excellent |
| Tubing Size | I.D. 1.42 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?