Learn More
Eppendorf™ 96-Well Protein LoBind Deep Well Plates, Clear
Combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry of Eppendorf™ 96-Well Protein LoBind Deep Well Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.
Brand: Eppendorf™ 0030509331
Additional Details : Weight : 8.61300kg
Description
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
| Standard | |
| Clear | |
| Proteomics or other fields of protein research | |
| Yes | |
| 96 |
| Yes | |
| Yes | |
| 121°C | |
| Quantitative protein analysis | |
| 8 x 12 |