missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 37-200 Nitrile Gloves With UltraGrip™ Technology

Product Code. 16805200 Shop All Ansell Products
Change view
Click to view available options
Size:
7
Unit Size:
12 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16805200 7 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16805200 Supplier Ansell Supplier No. 135179

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Lightweight, 8 mil thick reusable nitrile gloves are designed specifically for food processing and handling. UltraGrip™ technology provides unmatched grip in wet and oily conditions.

  • UltraGrip™ TECHNOLOGY features an innovative raised diamond grip
  • 100% latex free
  • Compliant with FDA food handling requirements
  • Poses no risk to type 1 allergies
  • Unflocked: to prevent the risk of food contamination
  • Also available in vending pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199, ASTM F1671
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
EN388 Standard EN 388:2001, EN 388:2001X
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Raised Diamond
Lining Unlined
Model 135179
Series AlphaTec™ 37-200
Length (English) 12.6 in.
Length (Metric) 32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.