missing translation for 'onlineSavingsMsg'
Learn More

LevGo™ Aluminum Weighing Dish

Product Code. 15803977
Change view
Click to view available options
Capacity (Metric):
25 mm
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15803977 25 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15803977 Supplier LevGo™ Supplier No. 41568020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum Weighing Dish made from Ultra High Vacuum (UVH) Foil that is 'A' wettable and completely free from oils normally found on other grades of aluminum foil.

  • Ideal for micro-balances, organic micro elementary and thermal analysis and pharmaceuticals.
  • Made from Ultra High Vacuum (UVH) Foil that is 'A' wettable.
  • Completely free from oils normally found on other grades of aluminum foil.
  • Foil meets ASTM B-479, specification 3.1.4 and 10.3.1.
  • Cahn style accessory pan/disc format.
  • Compatible with most commercially available analyzers and microblaances.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 25 mm
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Dish
For Use With (Application) Organic micro elementary and thermal analysis and pharmaceuticals
For Use With (Equipment) Micro-Balances
Length (English) 1 in.
Length (Metric) 25 mm
Width (English) 1 in.
Width (Metric) 3.6 mm
Height (Metric) 3.6 mm
Height (English) 1 in.
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.