missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum Temperature: 1100 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for lownoise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Temperature (Metric) | 1100°C |
| Temperature Control | B410 |
| Dimensions (D x W x H) Interior | 340 x 230 x 170 mm |
| Dimensions (L x W x H) Exterior | 585 x 415 x 845 mm |
| Weight (Metric) | 55 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?