missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC620 NT Dry Chemistry Vacuum System
Brand: VACUUBRAND™ 20737300
7661.75 EUR valid until 2020-12-31
Use promo code "14720" to get your promotional price.
Additional Details : Weight : 22.00000kg
Description
- Provide particularly high pumping speed
- Ideal for higher vacuum requirements(e.g., with high boiling solvents)
- High chemical resistance supporting almost universal usage in chemistry and pharmaceutics
- Inlet separator (AK) retains particles, liquid droplets
- Enables solvent recovery, active protection of environment
- Reduced process time due to particularly high pumping speed even near ultimate vacuum
- Whisper quiet, very low vibration
- Evacuation, evaporation and pumping of gases and vapors
Specifications
| 16 psi | |
| 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
| 0.34 hp | |
| Manual | |
| ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
| ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing | |
| 45 dB(A) | |
| -10°C to +60°C | |
| 40°C | |
| 2/2.2 CFM | |
| 17.48 in. | |
| 17.1 in. | |
| 14.21 in. | |
| Diaphragm Pump | |
| 4 | |
| Oil-Free |
| 230 V | |
| 2 x CVC 3000 | |
| 3 A | |
| 150 to 1800 rpm | |
| 230 V 50/60 Hz | |
| PC-620 NT | |
| CEE | |
| 20.9 kg | |
| 10°C | |
| 50/60 Hz | |
| 444.5 mm | |
| 434.34 mm | |
| 360.68 mm | |
| IP40 | |
| Drying, Gel Dryers, Rotary Evaporation, Rotary Evaporation, Vacuum Concentrators | |
| 3 |