missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Rotary Vane Vacuum Pump: Model RZ9

Product Code. p-4389396
Change view
Click to view available options
Plug Type:
CEE
Electrical Requirements:
230 V 50/60 Hz
Frequency:
50/60 Hz
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Electrical Requirements Frequency Voltage unitSize
10394581 CEE 230 V 50/60 Hz 50/60 Hz 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10394581 Supplier VACUUBRAND™ Supplier No. 20698140

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Designed from the ground-up for use in laboratory applications

Designed for use where diaphragm pumps cannot provide sufficient vacuum depth. RZ9 has a free air capacity of 170L/min. and a small flange inlet and outlet.

  • Dual -stage design for an ultimate vacuum of 1.5x10-3 Torr
  • Quiet, small and energy efficient
  • Rugged and low maintenance

For freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, schlenk lines. As with all rotary vane pumps, a foreline cold trap is required for use in these applications.

TRUSTED_SUSTAINABILITY

Specifications

Horsepower 0.5 hp
Amperage 2.6/2.7 A
Includes GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast
Motor Speed 1500 to 1800
Certifications/Compliance UL
Electrical Requirements 230 V 50/60 Hz
Model RZ9
Noise Level 52 dB (A)
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 53.3 lb.
Weight (Metric) 24.2 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 5.2/6 CFM
For Use With Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Frequency 50/60 Hz
Overall Height (English) 9.1 in.
Overall Height (Metric) 23.2 cm
Overall Length (English) 18.1 in.
Overall Length (Metric) 46 cm
Overall Width (English) 5.9 in.
Enclosure Rating IP40
Maximum Pressure 1.1 bar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.