missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ PC3002 Self-Adjusting Vacuum Systems

Oil-free systems designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

Brand:  VACUUBRAND™ 20733500

4978.00 EUR valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Additional Details : Weight : 17.90000kg

 View more versions of this product

Product Code. 10593615

  • 5550.00€ / Each


Estimated Shipment
16-02-2021
Add to basket

Description

Description

  • Runs rotary evaporator or other application with minimal supervision
  • Vacuum pump with integrated solvent recovery
  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional port (Model no.: RS232), allowing process validation, and execution of sophisticated pumping programs
  • Reduce average pumping speed include significantly reduced noise and diaphragm wear
  • Flow paths constructed of corrosion-resistant fluoropolymers, integrated gas ballast

  • Have ultimate vacuum of 5 torr (7mbar), and free air capacity at maximum speed of 47lpm (1.7cfm)

Specifications

Specifications

1.1 bar
5 torr (without Gas Ballast), 9 torr (with Gas Ballast)
0.53 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE (Head Cover), PTFE (Diaphragm), ECTFE (Valves), PTFE (Tubing), Fluoroplastic (Case)
43 dB(A)
-10°C to +60°C
40°C
1.6 CFM
17.48 in.
16.4 in.
9.56 in.
Diaphragm Pump
2
Drying, Filtration & Suction, Gel Dryers, Rotary Evaporation, Rotary Evaporation, Vacuum Concentrators
2
200/230 V
CVC 3000
1.4 A
30 to 2400 rpm
230 V 50/60 Hz
PC-3002 VARIO
CEE
17.4 kg
10°C
50/60 Hz
516 mm
422 mm
258 mm
IP20
Chemical-Resistant
Oil-Free
Videos
SDS
Documents
View accessory products