Learn More
Greiner Bio-One ComboPlate™ 24-Well Protein Crystallization Plate for Hanging Drop Application
Ideal for hanging and sitting drop vapor diffusion within a standardized footprint. Greiner Bio-One ComboPlate™ 24-Well Protein Crystallization Plate for Hanging Drop Application is universal plate with lid for crystallography.
Brand: Greiner Bio-One 662150
Additional Details : Weight : 0.80000kg
Description
- Virgin, high-clarity polystyrene combined with distortion-free bottom provides optical properties for microscopic inspection of crystal growth
- Flattened raised ring around each well reduces risk of cross-contamination and makes it poss
Specifications
| Standard | |
| Flat | |
| Hanging or sitting drop crystallization | |
| 24 | |
| 18.8 mm | |
| Non-sterile | |
| 4 x 6 |
| With Lid | |
| Clear | |
| Polystyrene | |
| 24/Cs. | |
| Well: 16.3 mm | |
| 24 |