missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5418 R - Refrigerated Microcentrifuge

Product Code. 15865043 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
15865043 230 V, 50/60 Hz (EU) 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15865043 Supplier Eppendorf™ Supplier No. 5401000010

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

The refrigerated Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low to medium capacities using 1.5 to 2.0 mL tubes and Microtainers™. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 x g, making it ideal for standard molecular biology applications.

  • Max. rotor capacity: 18 x 1.5/2.0 mL vessels
  • Max. speed: 16,873 x g (14,000 rpm)
  • Small footprint and low access height of 23 cm
  • OptiBowl™ design for quiet operation – even without a rotor lid
  • Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Soft-touch one-finger lid closure for ergonomic operation
  • Temperature range from 0°C to +40°C
  • Ensured temperature of 4°C at maximum rotational speed
  • FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
  • ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46% over night) and extend compressor life (can be deactivated)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 18 x 1.5/2 mL
Max. Speed 14,000 rpm
Max. RCF 16,873 x g
Display Large LCD
Height (English) Exterior 9.8 in.
Height (Metric) Exterior 25 cm
Noise Level <57 dB(A)
Timer 30 sec. to 9:59 hr., Continuous Run Function
Width (English) Exterior 11.7 in.
Width (Metric) Exterior 30 cm
Temperature Range 0°C to 40°C
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes With Rotor FA-45-18-11 and Rotor lid
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Electrical Requirements 230 V, 50/60 Hz (EU)
Dimensions (L x W x H) Exterior 300 x 460 x 250 mm
Controller Type Rotary Knob
Model Centrifuge 5418 R
Wattage 320 W
Rotor Included Yes
Refrigerated Yes
Standards EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
Frequency 50/60 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.