Learn More
Techne™ DB100/2 Digital Dri-Block™ Heater
Designed for precise heating of test-tubes, microcentrifuge tubes, cuvettes and microtitre plates. Techne™ DB100/2 Digital Dri-Block™ Heaters are ideal for general heating and incubating applications as well as sensitive analytical procedures suited to microbiology and clinical laboratories.
Brand: Techne™ DB100/2
Additional Details : Weight : 5.00000kg
Description
- Small, light, compact footprint - flat top surface allows units to be stacked in storage
- Can hold any combination of aluminum insert blocks, depending on the model chosen
- Digital models enable highly accurate temperature precision
- Temperature range from ambient +5 to 200°C depending on the model chosen
- Fast heat-up rate: 25 to 100°C in 7 to 9 minutes, depending on the model chosen
- Advanced temperature control
- Temperature stability at 37°C ±01°C
- Outer casing is cool to the touch, even at maximum operating temperature
- Bright orange 5-digit LED digital display for fast and accurate setting of temperature and timer
- Temperature range from ambient to 100°C or 200°C, depending on the model chosen
- Accurate, reproducible, rapid and safe heating of your samples
- High quality, precision-engineered blocks provide excellent thermal contact
- Choice of models with 2, 3 or 4 interchangeable blocks
- Versatile range of interchangeable heating blocks to fit all popular sample tubes and plates
- Full range of models and options for basic and advanced applications
Specifications
| 260 x 202 x 105 mm | |
| < ±1°C at 37°C; < ±0.15°C at 100°C | |
| 230 V | |
| Dry Bath/Block |
| Ambient +5°C to 100°C | |
| 1 min. to 99 hr. 59 min. | |
| 300 w |