missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BH-250 Series Dry-Block Heater

Product Code. 15295607
Change view
Click to view available options
Temperature Range (Metric):
Ambient +5° to 100°C
No. of Blocks:
2
Controller Type:
Digital, Twin Control, 100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) No. of Blocks Controller Type unitSize
15295607 Ambient +5° to 100°C 2 Digital, Twin Control, 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15295607 Supplier Cole-Parmer™ Supplier No. 3662006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Choose a heater, then blocks to suit your application needs.

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The ''number of blocks accepted'' on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

Specifications

Controller Type Digital, Twin Control, 100°C
Holds Sample Tubes and Plates
Temperature Range (Metric) Ambient +5° to 100°C
Type Heating Block
Includes Block Extraction Tool, Power Cord
Model 36620-06
No. of Blocks 2
Width (Metric) 35.6 cm
Height (Metric) 10.5 cm
Depth (Metric) 26 cm
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.