Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Amber Laboratory Glass Bottles w/o Screw-cap and Pour Ring
Click to view available options
Capacity:
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Diameter (Metric):
46mm
36mm
56mm
70mm
86mm
101mm
136mm
182mm
Height (Metric):
50mm
70mm
87mm
100mm
138mm
176mm
225mm
260mm
330mm
Description
- Unchanged DURAN properties within the bottle, as coloration is only to the outer surface
Specifications
| Capacity | 10 mL |
| Color | Amber |
| Material | Glass |
| Type | GL 25 Glass Bottle |
| Diameter (Metric) | 36mm |
| Height (Metric) | 50mm |