Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
Click to view available options
Capacity:
100 mL
150 mL
250 mL
500 mL
750 mL
1000 mL
2000 mL
3500 mL
5000 mL
10000 mL
15000 mL
20000 mL
Diameter (Metric):
95mm
56mm
62mm
70mm
86mm
101mm
136mm
160mm
182mm
227mm
268mm
288mm
Height (Metric):
143mm
415mm
295mm
450mm
105mm
181mm
203mm
230mm
265mm
335mm
510mm
Description
- Service temperature level of screw cap and pouring ring: +140 °C
- Typical applications: storage, sample preparation, transport
- Select sizes available with retrace code
Specifications
| Capacity | 100 mL |
| Color | Clear |
| Material | Glass |
| Type | GL 45 Glass Bottle |
| Diameter (Metric) | 56mm |
| Height (Metric) | 105mm |