Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/o Screw-Cap and Pour Ring Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity:
100 mL
200 mL
250 mL
500 mL
5000 mL
10 L
20 L
Diameter (Metric):
95mm
101mm
136mm
182mm
227mm
288mm
Height (Metric):
148mm
248mm
480mm
105mm
218mm
310mm
385mm
  • Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Capacity 100 mL
Material Glass
Type Wide Neck Bottle
Diameter (Metric) 101mm
Height (Metric) 218mm