Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 80™ Protect Laboratory Glass Bottles With Screw-Cap/Pouring Ring
Click to view available options
Capacity:
250 mL
3500 mL
Diameter (Metric):
95mm
160mm
Height (Metric):
105mm
271mm
Description
- High transparency
- Suitable for microwaving
- Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
- Complete with blue quick release closure (PP , integral lip seal) and pouring ring (PP ) for drip-free pouring and clean, safe working
- Service temperature limit of closure and pouring ring: +140 °C
- Service temperature limit of the PU plastic coating: -30 °C to +135 °C.
Specifications
| Capacity | 250 mL |
| Coating | Plastic |
| Color | Transparent |
| Includes | Screw-cap and pouring ring |
| Material | Glass |
| Type | GLS 80 Glass Bottle |
| Diameter (Metric) | 95mm |
| Height (Metric) | 105mm |