missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 630 Exponential Decay Wave Electroporator
BTX ECM™ 630 Exponential Decay Wave Electroporator is ideal for efficient transformation of bacteria, yeast and other microorganisms
7360.00€ - 20335.00€
Specifications
| Display | 7-inch color touchscreen |
|---|---|
| For Use With (Application) | Transformation of bacteria, yeast, microorganisms; Transfection of some mammalian cell types |
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler |
| Hertz | 50, 60Hz |
| Operating Temperature (Metric) | 4 to 40°C |
| Product Code | Brand | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Includes | Price | Quantity & Availability | |||||
|
15838451
|
BTX™
450655 |
Generator, Stand, Cuvettes w/ rack, Probe,interface, Oscilloscope, Cables |
14745.00€
Each |
19-01-2021 |
15818451
|
BTX™
450653 |
Generator, 25-Well plates with seals, handler and adaptor |
10165.00€
Each |
07-01-2021 |
15828451
|
BTX™
450654 |
Generator, 96-Well plates with seals, handler and adaptor |
10690.00€
Each |
07-01-2021 |
15808451
|
BTX™
450652 |
Generator Only |
7360.00€
Each |
19-01-2021 |
15898441
|
BTX™
450651 |
Generator, Stand, and Cuvettes w/ rack |
8145.00€
Each |
27-01-2021 |
15848451
|
BTX™
450656 |
Generator, Stand, Cuvettes w/ rack, Probe,interface, Oscilloscope, Cables, 25-Well Plates w/ handler and adaptor |
20335.00€
Each |
19-01-2021 |
15848471
|
BTX™
452051 |
Generator, Cuvettes w/ rack, Dome |
8145.00€
Each |
|
Description
Features:
- Wide and accurate voltage, capacitance, and internal resistance settings
- Preset protocols for common bacteria, yeast, and microorganism types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7 inch touchscreen interface
- Multiple Exponential Decay pulsing capabilities
- Available in a high-throughput system for up to 96 samples at once
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty
2 years
Specifications
| 7-inch color touchscreen | |
| Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler | |
| 4 to 40°C | |
| 5 to 3000V | |
| 35W idle and 350W pulsing | |
| 28.6cm |
| Transformation of bacteria, yeast, microorganisms; Transfection of some mammalian cell types | |
| 50, 60Hz | |
| 5 to 30s | |
| maximum of 80% humidity when operating at 25°C | |
| 7.3kg |
Intended for Research use only. Not for use in diagnostic, pre-clinical, or clinical procedures.