missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 830 Square Wave Electroporator
BTX ECM™ 830 Square Wave Electroporator is ideal for transfection of mammalian cells and tissues
8735.00€ - 22305.00€
Specifications
| Display | 7-inch color touchscreen |
|---|---|
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX specialtyin-vivo electrodes |
| Hertz | 50, 60Hz |
| Operating Temperature (Metric) | 4 to 40°C |
| Pulse Length Range | 10ms to 999ms |
| Product Code | Brand | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Includes | Price | Quantity & Availability | |||||
|
15858451
|
BTX™
450661 |
Generator, Stand, Cuvettes w/ rack |
9450.00€
Each |
19-01-2021 |
15878451
|
BTX™
450663 |
Generator, 25-Well plates w/ seals, HT-100 handler and adaptor |
12950.00€
Each |
07-01-2021 |
15868451
|
BTX™
450662 |
Generator Only |
8735.00€
Each |
19-01-2021 |
15818461
|
BTX™
450667 |
Generator, Stand, Cuvettes w/ rack, Probe, Interface, Oscilloscope and Cables |
16080.00€
Each |
19-01-2021 |
15888451
|
BTX™
450664 |
Generator, 25-Well plates w/ seals, HT-200 handler and adaptor |
14340.00€
Each |
07-01-2021 |
15898451
|
BTX™
450665 |
Generator, 96-Well plates w/ seals, HT-100 handler and adaptor |
12820.00€
Each |
07-01-2021 |
15828461
|
BTX™
450668 |
Generator, Stand, Cuvettes w/ rack 660, Probe, Interface, Oscilloscope, Cables, 25-Well plates w/ handler, and adaptor |
22305.00€
Each |
19-01-2021 |
15808461
|
BTX™
450666 |
Generator, 96-Well plates w/ seals, HT-200 handler and adaptor |
14930.00€
Each |
07-01-2021 |
15858471
|
BTX™
452052 |
Generator, Dome, Cuvettes w/ rack |
9450.00€
Each |
19-01-2021 |
Description
Features:
- Wide and accurate voltage, pulse length, and pulse interval settings
- Preset protocols for common mammalian cell and tissue types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7-inch touchscreen interface
- Multiple pulsing capabilities, up to 99 sequential pulses per sample
- Available in a high-throughput system for up to 96 samples at once
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty
2 years
Specifications
| 7-inch color touchscreen | |
| 50, 60Hz | |
| 10ms to 999ms | |
| 5 to 3000V | |
| 7.3kg |
| Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX specialtyin-vivo electrodes | |
| 4 to 40°C | |
| 1 to 99 pulses per sample | |
| 35W idle and 350W pulsing | |
| 28.6cm |
Intended for Research use only. Not for use in diagnostic, pre-clinical, or clinical procedures.