missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ 201/220 UV-Visible Spectrophotometers

Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Brand:  Thermo Scientific™ 840-210800

Additional Details : Weight : 14.40000kg

 View more versions of this product

Product Code. 10161808

  • 8007.00€ / Each


Estimated Shipment
29-01-2021
Add to basket

Description

Description

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow


Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy


Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience


Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements


Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements
Specifications

Specifications

ISO 9001:2008
None
Double-beam
10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
100-240V 50-60Hz, selected automatically, 150W maximum
Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Microsoft Windows 7, Windows 8
Up to 100 mm cuvettes
-0.3 to 4.0A
±0.0002A
<1-6000nm/min, variable
Evolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
190 to 1100nm
<1 to 6000; variable
Dual Silicon Photodiodes
±0.0010A, 200-800nm, 1.0nm SBW, smoothing
USB or RS-232
Cutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
<0.0005A/hr,
500 nm, 1.0 nm SBW, 1 hr warm-up
Evolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260 nm, 1.0 nm SBW, RMS
Double Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl
Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line
>3.5A
Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
1.0 nm
150W max.
≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
14.4 kg
Videos
SDS
Documents
View accessory products
Warranty