Learn More
Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers
Store the most critical samples in these upright ultra-low temperature freezers, which feature outstanding safety, security and thermal performance.
Brand: Thermo Scientific™ 88700V
Additional Details : Weight : 431.37000kg
Description
Features:- Choice of five capacities maximizes sample storage while minimizing the freezer's footprint; features the industry's leading capacity per footprint specifications‡
- High-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage compared to high performance mode
- Increases the internal capacity of 2″ vials over previous generation freezers—gain up to 76% more capacity in the same footprint with 1mL CryoBank tubes†
- Monitor the freezer's health 24/7 and access a detailed event log—simply touch the heart icon on the main screen to see freezer's temperature, and access settings and operating parameters
- Download a report of the current event log to a portable drive
- Experience more efficient heat transfer with a brazed plate heat exchanger and joints to reduce leak potential and improve reliability
- Protect against a wide range of voltage variation with a power management system that is easily accessible through the touch-screen display
- Monitor the freezer with remote alarm contacts: 4-20 milliamp output compatible with external alarm and monitoring systems
- Use inexpedient probes or instrumentation with two 1″ (25mm) rear access ports
- Store up to 15 years worth of temperature and event data on the on-board compute
- Use the USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
- Protect against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples, with easy-to-remove, washable filter
- Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
- Maximize cabinet temperature and eliminate frost build-up with 4×7 heated gasket with four touchpoints of security and seven zones of protection
- Maintain cabinet temperature during openings with five polystyrene insulated inner doors that feature embedded rare earth magnets, eliminating exposed latches or magnets
- Several optional features including LN2 and CO2 back-up system, chart recorder, stainless steel inventory racking solutions and hands-free locking option
- Environmentally-friendly, CFC/HCFC free refrigerants
Specifications
| Forma | |
| Vacuum Panel and Water Blown Foam | |
| Upright | |
| -50°C to -86°C | |
| 949 L | |
| 230 V 50 Hz | |
| 50 Hz | |
| European | |
| 28.3 x 40 x 51.2 in. (72 x 102 x 130 cm) | |
| 432 kg | |
| Painted Steel - Standard, Stainless Steel - Optional | |
| KeyLock Standard, Padlock Compatible, Key Card Optional | |
| Smart-Vue Compatible | |
| 7-day Ink or Inkless (Optional) | |
| Warranty varies by country, please contact us for details | |
| 18.5/21.8kW-hr/day | |
| 1.19 sq. meters | |
| Line voltage and Buck/Boost | |
| Standard | |
| Standard - Individual user names and passwords | |
| 58.824 vials/cu. m | |
| 241 min. |
| Boxes (700) | |
| 3 | |
| Capacity: 33.5 cu. ft. (948.7L); Holds 700 boxes; 230V/50Hz | |
| cULus | |
| 70,000 x 2mL | |
| 230 V | |
| 9.5 A | |
| 37.6 x 49.2 x 78 in. (96 x 125 x 198 cm) | |
| 432 kg | |
| Touch-Screen LCD | |
| 432 kg | |
| RS-485, 4-20mA, dry contacts - standard | |
| CO2 or LN2 Optional | |
| Optional | |
| 39 min. | |
| On Screen, Log File | |
| 4 | |
| High Performance or Energy Efficiency | |
| +2.2/-5.5°C | |
| 1.31 watts/100mL vials (box) | |
| Buck/Boost | |
| Ultra-Low Freezer, Upright |
‡Based on internal performance data; Data on file May 2011 †Comparison of energy-savings and high-performance mode.