missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L, Copper

CO2 Sensor: TC Sensor; Temperature Range: Ambient +3°C to 55°C

Brand:  Thermo Scientific™ 51030981

Additional Details : Weight : 133.00000kg

Product Code. 15582710

  • 17023.00€ / Each


Estimated Shipment
05-03-2021
Add to basket

Description

Description

More cell culture professionals are choosing Thermo Scientific incubators with 100% pure copper interiors.
  • Easy-to-clean, no special handling required
  • Corrosion resistant copper surfaces provide long service life and are safe for cultured cells
  • Durability, reliability, and recyclability makes copper a smart, sustainable choice
Specifications

Specifications

CE, CSA
Single 255L incubator, standard model
Copper
36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
<93% at 37°C
Covered integrated water reservoir
TC Sensor
1 to 20%
USB, and optional 4-20mA
255 L
24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Ambient +3°C to 55°C
230 V, 50/60 Hz
230 V
CO2 Incubator
Videos
SDS
Documents
Warranty