missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L, Copper
CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Brand: Thermo Scientific™ 51030999
Additional Details : Weight : 133.00000kg
Description
More cell culture professionals are choosing Thermo Scientific incubators with 100% pure copper interiors.
- Easy-to-clean, no special handling required
- Corrosion resistant copper surfaces provide long service life and are safe for cultured cells
- Durability, reliability, and recyclability makes copper a smart, sustainable choice
Specifications
| CE, CSA | |
| Single 255L incubator, standard model | |
| Copper | |
| 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | |
| <93% at 37°C | |
| Covered integrated water reservoir | |
| CO2 Incubator |
| USB, and optional 4-20mA | |
| 255 L | |
| 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | |
| Ambient +3°C to 55°C | |
| 230 V, 50/60 Hz | |
| IR Sensor | |
| 1 to 20% |