missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Gemini Twin Wave Electroporator
BTX Gemini Twin Wave Electroporators offer flexibility for electroporation of all cell types
8590.00€ - 16030.00€
Specifications
| Display | 7-inch color touchscreen |
|---|---|
| Electrical Requirements | 100 to 240 VAC |
| Hertz | 50, 60Hz |
| Relative Humidity | maximum of 80% humidity when operating at 25°C |
| Wattage | 35W idle and 350W pulsing |
| Product Code | Brand | For Use With (Application) | Includes | Pulse Interval | Voltage | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | For Use With (Application) | Includes | Pulse Interval | Voltage | Price | Quantity & Availability | ||
|
15838461
|
BTX™
452040 |
Universal Electroporation of all sample types | Generator, Safety dome, Cuvettes, and Cuvette rack | Exponential Decay Wave: 5 to 30s, Square Wave: 0.1 to 10s | 5 to 3000V |
11220.00€
Each |
27-01-2021 |
15848461
|
BTX™
452041 |
Universal Electroporation of all sample types | Generator only | Exponential Decay Wave: 5 to 30s, Square Wave: 0.1 to 10s | 5 to 3000V |
10880.00€
Each |
19-01-2021 |
15858461
|
BTX™
452042 |
Universal Electroporation of all cell typesin cuvettes | Generator, Safety dome, Cuvettes, and Cuvette rack | Square Wave: 0.1 to 10s | 10 to 3000V |
8930.00€
Each |
19-01-2021 |
15868461
|
BTX™
452043 |
Universal Electroporation of all cell typesin cuvettes | Generator only | Square Wave 0.1 to 10s | 10 to 3000V |
8590.00€
Each |
19-01-2021 |
15878461
|
BTX™
452044 |
Universal Electroporation of all sample types | Generator, Safety dome, Cuvettes, Cuvette Rack, Plate Handler, Gap plates | Exponential Decay Wave: 5 to 30s, Square Wave: 0.1 to 10s | 5 to 3000V |
16030.00€
Each |
04-02-2021 |
Description
Features:
- Universal electroporation – transfects cells in vitro, in vivo, in ovo and adherent forms
- Transformation of bacteria, yeast, microorganisms; Transfection of mammalian cells and tissues
- Multiple pulsing capabilities in both square and exponential decay waveforms (X2 systems)
- Preset protocols – includes the most common eukaryotic and prokaryotic cell types
- Square and exponential decay wave options
- Large touchscreen interface
- User-defined protocols – unlimited ability to add and modify protocols
- Safety – displays resistance measurements for each pulse with three layers of arc protection
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty
2 years
Specifications
| 7-inch color touchscreen | |
| 50, 60Hz | |
| 35W idle and 350W pulsing |
| 100 to 240 VAC | |
| maximum of 80% humidity when operating at 25°C |
Intended for Research use only. Not for use in diagnostic, pre-clinical, or clinical procedures.