missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Centrifuge Tubes, Conical

Product Code. 10297041
Change view
Click to view available options
Material:
Borosilicate Glass (3.3)
Soda Lime Glass
Length (Metric):
105 mm
112 mm
98 to 100 mm
Graduations:
10 mL, 1/10 with mark at 15 mL
15 mL, 1/10
Product Type:
Rimless Centrifuge Tube
Rimmed Centrifuge Tube
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Length (Metric) Graduations Product Type unitSize
10297041 Soda Lime Glass 112 mm 15 mL, 1/10 Rimless Centrifuge Tube Pack of 100
10553462 Soda Lime Glass 98 to 100 mm - Rimmed Centrifuge Tube Pack of 100
10309161 Borosilicate Glass (3.3) 112 mm 15 mL, 1/10 Rimless Centrifuge Tube Pack of 100
10429401 Soda Lime Glass 112 mm 10 mL, 1/10 with mark at 15 mL Rimmed Centrifuge Tube Pack of 100
10767502 Borosilicate Glass (3.3) 112 mm - Rimless Centrifuge Tube Pack of 100
10718822 Soda Lime Glass 105 mm - Rimless Centrifuge Tube Pack of 100
10319161 Borosilicate Glass (3.3) 112 mm - Rimmed Centrifuge Tube Pack of 100
10538721 Soda Lime Glass 112 mm - Rimless Centrifuge Tube Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10297041 Supplier Karl Hecht™ Supplier No. 40939002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Conical are available graduated/ungraduated, rimmed/rimless, and constructed of AR™ soda glass or Duran™ borosilicate.

  • Conical bottom.
  • Graduated or ungraduated.
  • Rimmed or rimless.
  • AR™ soda glass, or Duran™ borosilicate.

Specifications

Capacity (Metric) 10 to 15 mL
Material Soda Lime Glass
For Use With Centrifuge
No. per Case 100/Box
Length (Metric) 112 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduations 15 mL, 1/10
Product Type Rimless Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.