missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wide filling opening allows for easy cleaning
- Carrying handles and screw lid guarantee safe and convenient transport
- Can also be used as a settling canister
- Manufactured from transparent HDPE
- UV stabilized
- Self-adhesive blue litre graduation and spigots available as accessory
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 7.9 gal. |
| Capacity (Metric) | 30 L |
| Certifications/Compliance | Suitable for foodstuffs |
| Closure Type | Screw |
| Color | Transparent |
| Dimensions (L x W x H) | 365 x 240 x 485 mm (D x W x H) |
| For Use With (Application) | Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister |
| Graduations | Liter scale available separately |
| Includes | 0.75 in. Threaded connector, carrying handles, screw lid |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?