missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Totemax™ Blood Collection Tray
GREENER_CHOICE

Product Code. p-5159521 Shop All Heathrow Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Pink
Purple
Red
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
16340676 Blue Each
16350676 Red Each
16360676 Pink Each
16370676 Purple Each
16380676 Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16340676 Supplier Heathrow Scientific™ Supplier No. HS120021
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Totemax™ Blood Collection Tray's unique phlebotomy tray design and patented hook feature allows the tray to be on or over most bed rails, foot-boards and handrails outside a typical patient room. Keep the tray off the floor, work top or bed.

  • Made from food-grade HDPE for a durable non-breakable design
  • Deep tray design helps reduce spills
  • Hooks lock in place when not in use

Specifications

Autoclavable Not Autoclavable
Color Blue
Dimensions (L x W x H) 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.)
For Use With (Application) Sample and Blood Collection
Height (English) 11 in.
Height (Metric) 27.9 mm
Length (English) 17 in.
Length (Metric) 43.2 mm
Size 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.)
Weight (Metric) 27.9 mm
Width (English) 11 in.
Width (Metric) 27.9 mm
Material HDPE Resin
Product Type Blood Collection Tray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.