missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ MR Series Magnetic Hot Plate Stirrer, 20°C to 300°C, Silumin

Product Code. 12327533 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
EU, UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
12327533 EU, UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12327533 Supplier Heidolph™ Supplier No. 5053000000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Stirring Range: 100 to 1400 rpm; Shape: Round; Size: 145 mm dia.; Max. Sample Load: 25 kg

Reaches a maximum temperature of 300°C quickly due to the 800W heating power. Safety circuits avoid an overheat situation of your hotplate: If the temperature overshoots the heating will be powered off immediately. The strong magnetic field allows for stirring of even higher viscosity media or stirring a volume of 20 liters of water with ease. Variable speed is adjustable from 30 to 1,400 rpm at an accuracy of ±1% for gentle mixing.

MR Hei-Tec Magnetic Stirrer provides higher requirements and reproducible results
  • Digital display allows for easy setting and monitoring values on the illuminated read out.
  • Independent safety circuit will switch off heating if hotplate temperature goes above 25°C of set temperature. Digital speed setting from 100 to 1,400 rpm at an accuracy of 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
MR Hei-End Magnetic Stirrer is optimal for highest safety
  • An independent safety circuit switches off heating at an operator pre-programmed temperature value between 10 and 25°C above the set temperature
  • Additional operational safety step is required to change parameters which prevents unwanted changes to the actual setting
  • Digital display allows for easy setting and monitoring values on the illuminated read out. Speed setting from 30 to 1,400 rpm at an accuracy of 1% and temperature setting up to 300°C
    • Hotplate residual heat indicator in the digital display illuminates when unit is turned off and hotplate temperature is above 50°C to prevent accidental operator injury
    • To protect sample from overheating, a safety circuit switches off heating if the temperature sensor is not immersed in your media vessel
    • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Controller Type Electronic
Model Mr Hei-Tec
Size 145 mm dia.
Height (Metric) 94 mm
Temperature (Metric) 20°C to 300°C
Ambient Temperature 0°C to 40°C
Frequency 50 Hz
Width (Metric) 277 mm
Length (Metric) 173 mm
Wattage 800 W
Weight (Metric) 2.6 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type EU, UK
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Dimensions (L x W x H) 173 x 277 x 94 mm
Display Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.