missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High-Temperature Furnace, 1800 HT Series

Whether for quartz glass or glass ceramics, for sintering CIM components or for other processes up to a maximum temperature of 1750 °C, these furnaces afford the optimal solution for the sintering process.

Brand:  Nabertherm HT0428QNA

Additional Details : Weight : 380.00000kg

Product Code. 15988290

  • 51963.43€ / Each


please call +351214253350
Add to basket

Description

Description

  • Maximum Temperature: 1800 °C
  • Recommended working temperature 1750 °C. Increased wear and tear must be expected in case of working at higher temperatures
  • Dual shell housing with fan cooling for low shell temperatures
  • Heating from both sides via molybdenum disilicide heating elements
  • High-quality fiber insulation backed by special insulation
  • Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
  • Long-life roof insulation with special suspension
  • Chain-guided parallel swivel door for defined opening and closing of the door
  • Two-door design (front/back) for high-temperature furnaces > HT 276/..
  • Labyrinth sealing ensures the least possible temperature loss in the door area
  • Reinforced floor as protection for fiber insulation as standard from models HT 16/16 upwards
  • Exhaust air opening in the furnace roof
  • Heating elements switched via thyristors
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

350 x 300 x 350 mm
P470
40 L
800 x 1000 x 1620 mm
380 kg
Up to 1800°C
Videos
Documents