missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Combs for SUB25 Maxi-Plus Submarine Gel Electrophoresis Unit
Description
- Either 26 or 52 Wells
- 1, 1.5 and 2 mm Thickness
- 3 or 7 mm Well Width
- Min. 13, max. 60 μL Sample Volume
Specifications
Specifications
| For Use With (Application) | 52 sample throughput (multi-channel pipette compatible) |
| For Use With (Equipment) | SUB25 Maxi-Plus Unit |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 1 mm |
| Volume (English) | 0.0004 oz. |
| Volume (Metric) | 13 μL |
| Width (English) Gel | 9.84 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?