missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ULTRA-TURRAX™ Tube Drive
GREENER_CHOICE

Product Code. 10094062 Shop All IKA Products
Change view
Click to view available options
Speed:
300 to 6000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
10094062 300 to 6000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10094062 Supplier IKA™ Supplier No. 0003646000
Add to basket
Add to basket
This item is not returnable. View return policy

Disperse, stir, homogenize and grind using a single drive unit. IKA™ ULTRA-TURRAXX™ Tube Drive provides protection and security for infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).

Unique and universal dispersing, stirring, homogenizing and grinding system with sealable disposable sample tubes. Protection and security for: Infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).
  • Disperse, stir, homogenize and grind using a single drive unit
  • No possibility of cross-contamination
  • Sealable disposable sample tubes
  • No cleaning required
  • High level of user safety
  • Suitable for individual use and use in series
  • Gamma-sterilized tubes
  • Tubes with pierceable membrane covers
  • Tubes volumes from 2 to 15mL and 15 to 50mL
  • Reproducible tests
  • Patented Application areas: Human medicine, pathology, veterinary medicine, animal hygiene institutes, Foodstuffs testing laboratories, Toxicology, Medical research, Pharmaceutical research, Biological research, Tumour biology, Chemistry, Cosmetics
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tube Drive
Speed 300 to 6000 rpm
Voltage 100/240 V
Electrical Requirements 100/240 V, 50/60 Hz, 20 W
Hertz 50/60 Hz
Wattage 20 W
Depth (Metric) 160 mm
Height (Metric) 390 mm
For Use With (Application) Dispersing, Stirring, Homogenizing and Grinding
Model ULTRA-TURRAX™
Packaging Quantity 1 Ea.
Viscosity 5000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.