missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ KIMAX™ 50mL Graduated Reusable Centrifuge Tubes with Pennyhead Stopper

Product Code. 11868452
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11868452 50 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11868452 Supplier Kimble™ Supplier No. 45066A25200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

KIMAX™ tube with a top finished to accept a Standard Taper stopper (supplied)

  • Graduated and calibrated to contain
  • Scale, legend and marking spot are durable white ceramic enamel
  • Capacity 50mL, Max RCF 2980
  • Tube OD 29mm, Length without stopper 148mm
  • Graduation Intervals (mL) 0-10 in 0.5, 10-50 in 1
  • Tolerance (mL) 0 to 1 - ±0.075, above 1 to 2 - ±0.15, above 2 to 5 - ±0.30, above 5 to 10 - ±0.50
  • Standard Taper stopper 19, Replacement stopper is 850100
  • Shelf pack of 6, Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Do not centrifuge with stopper in tube.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Closure Material Glass
Capacity (Metric) 50 mL
Disposable Reusable
Material Borosilicate Glass
Stopper Number 19
Tolerance 0 to 1mL in ±0.075mL, >1 to 2mL in ±0.15mL, >2 to 5mL in ±0.3mL, >5 to 10mL in ±0.5mL
Length (Metric) 148 mm
Bottom Shape Conical
Diameter (Metric) 29 mm
Graduations 0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.