missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 200mL Capacity

Product Code. 11805791
Change view
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11805791 200 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11805791 Supplier DWK Life Sciences Supplier No. 45243200

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements.

  • Disposable
  • With conical shaped bottom

TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 200 mL
Disposable Single-use
Material Borosilicate Glass
For Use With Use in testing petroleum
Tolerance 0 to 0.2mL in ±0.02mL, >0.2 to 0.6mL in ±0.03mL, >0.6 to 1.0mL in ±0.05mL, >1.0 to 2mL in ±0.075mL, >2 to 3mL in ±0.1mL, >3 to 4mL in ±0.2mL, >4 to 6mL in ±0.3mL, >6 to 10mL in ±0.5mL, >10 to 20mL in ±0.75mL, >20 to 50mL in ±1mL, >100 to 200 in ±1.5mL
Shape Conical
Length (Metric) 165 mm
Bottom Shape Conical
Diameter (Metric) 45 mm
Graduations 0 to 0.1 mL in 0.10 mL increments, 1 to 4 mL in 0.2 mL increments, 4 to 6 mL in 0.40 mL increments, 6 to 10 mL in 1 mL increments, 10 to 20 mL in 2 mL increments, 20 to 50 mL in 10 mL increments, at 100 mL, 200 mL
Product Type Centrifuge Tube
Max. RCF 800 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.