missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Expansion Modules for SevenExcellence™ Meters

Product Code. p-4589275 Shop All Mettler Toledo Products
Change view
Click to view available options
Type:
Blank Module
Conductivity Module
pH/Ion Module
pH/mV Module
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
13410689 pH/mV Module Each
13430689 Conductivity Module Each
13440689 pH/Ion Module Each
13450689 Blank Module Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13410689 Supplier Mettler Toledo™ Supplier No. 30034472
Add to basket
Add to basket
This item is not returnable. View return policy

The modular design of SevenExcellence allows you to expand your instrument with additional measurement parameters for future needs at any time.

Just add the new expansion unit, switch on the instrument and the new expansion unit is automatically recognized and ready to use! SevenExcellence fits in total three expansion units in any composition.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.002
Accuracy (mV) ±0.1mV
Accuracy (Temperature) ±0.1°C
Type pH/mV Module
pH Range -2 to 20
Range (mV) -2000 to 2000mV
Resolution (mV) 0.1/1mV
Resolution (Temperature) 0.1°C
Temperature (Metric) Range -30°C to +130°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.