missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Miniature Shaker KM 2

Product Code. 10085010
Change view
Click to view available options
Speed Range:
30 to 420 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range unitSize
10085010 30 to 420 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10085010 Supplier Edmund Bühler GmbH™ Supplier No. 6113 000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Highly reliable shaker KM 2 with orbital shaking motion that requires little space.

  • Orbital shaking motion
  • Platform Dimensions: 200 x 295mm
  • Overall Dimensions (w x d x h): 250 x 415 x 145mm
  • Stroke: 20mm
  • Speed range: 5 - 220 rpm
  • 2 kg loading capacity
  • LED Display: 0 - 99 h 59 min or continuous

Specifications

Load Bearing Capacity (Metric) 2 kg
Speed Range 30 to 420 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Temperature Range (Metric) 5°C to 40°C
Product Type Miniature Shaker
Frequency 50/60 Hz
Depth (Metric) 410 mm
Height (Metric) 130 mm
Width (Metric) 220 mm
Weight (Metric) 8.5 kg
Model KM 2
Humidity Range ∼85%
Motor Type Orbital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.