missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle Furnace, 1100 L Series with C450 Controller
For daily laboratory use due to excellent workmanship, advanced design, and high level of reliability.
3013.20€ - 5724.00€
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
| 15426672 |
Nabertherm
L-031K1TN |
3 L |
3013.20€ Each |
from Supplier 12-09-2019 |
15416702 |
Nabertherm
L-091K1TN |
9 L |
3855.60€ Each |
from Supplier 12-09-2019 |
15446722 |
Nabertherm
L-241K1TN |
24 L |
5724.00€ Each |
from Supplier 03-10-2019 |
Description
- Maximum Temperature: 1100 °C
- Heating from two sides by ceramic heating plates (heating from three sides for muffle furnace L 24/11)
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Flap door can be used as work platform or lift door
- Adjustable air inlet integrated in door (see illustration)
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive