missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace
Constructed with excellent workmanship, advanced and attractive design with high level of reliability. Nabertherm™ Muffle Furnace is equipped with a flap door that doubles as a work platform.
2948.40€ - 6145.20€
Specifications
| Material | Textured Stainless Steel |
|---|---|
| Controller Type | Digital Basis PID Controller B180 |
| Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
| 15426702 |
Nabertherm™
L-091K2RN |
9 L | 1200°C Max. | 240 x 230 x 170 mm |
4125.60€ Each |
from Supplier 12-09-2019 |
15426732 |
Nabertherm™
L-401K1RN |
40 L | 1100°C Max. | 490 x 320 x 250 mm |
5495.26€ Each |
from Supplier 30-09-2019 |
15446672 |
Nabertherm™
L-031K2RN |
3 L | 1200°C Max. | 140 x 160 x 100 mm |
2948.40€ Each |
from Supplier 12-09-2019 |
15446732 |
Nabertherm™
L-401K2RN |
40 L | 1200°C Max. | 490 x 320 x 250 mm |
6145.20€ Each |
from Supplier 03-10-2019 |
Description
- Max Temperature: 1100 or 1200 °C.
- Ceramic heating plates include integral heating element which is easily replaced.
- Safeguarded against fumes and splashing
- Highly durable cured vacuum fibre module lining.
- Casing made of sheets of textured stainless steel (non-rusting design).
- Double-walled casing for low external temperatures and high stability.
- Adjustable air inlet integrated in door.
- Exhaust air outlet in rear wall of furnace.
- Silent solid-state power control relay.
- Mains supply: single-phase.
- Digital basis PID controller B180 with adjustable ramp, retaining-temperature and -time
Specifications
| Textured Stainless Steel | |
| Digital Basis PID Controller B180 |