missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MZ 2C NT +AK+EK Model Two-stage Chemistry Diaphragm Pump

Designed for applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical labs. Vacubrand™ MZ 2C NT +AK+EK Model Two-stage Chemistry Diaphragm Pumps enable near 100% solvent recovery, efficient recycling, and active protection of the environment.

Brand:  VACUUBRAND™ 20732600

2555.50 EUR valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Additional Details : Weight : 13.80000kg

 View more versions of this product

Product Code. 10743564

  • 2798.00€ / Each


Estimated Shipment
25-01-2021
Add to basket

Description

Description

  • Outstanding chemical resistance and superior vapor tolerance
  • High performance even at low vacuum levels
  • Optimized vacuum even with gas ballast for condensate purge
  • Whisper quiet and very low vibration
  • Excellent environmental friendliness due to efficient solvent recovery
Specifications

Specifications

16 psi
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
326 x 243 x 402 mm
MZ 2C NT +AK+EK
CEE
14.2 kg
50/60 Hz
325.12 mm
Diaphragm Pump
2
Rotary Evaporation, Rotary Evaporation, Vacuum Concentrators, Vacuum Drying Ovens
2
230 V
0.24 hp
150 to 1800 rpm
230 V 50/60 Hz 0.18 kw
Fluoroplastic (Case)
45 dB(A)
0.18 kw
1.2/1.4 CFM
401.32 mm
243.84 mm
IP40
Chemical-Resistant
Oil-Free
Videos
SDS
Documents
View accessory products