missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PEEK Large RN Hub Needles
Description
- Plastic needles
- Manufactured from PEEK HPLC tubing that is both chemically and physically robust
- Sold in packs of 6
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Gas sterilizable |
| Diameter (Metric) Inner | 0.8 mm |
| Diameter (Metric) Outer | 1.6 mm |
| For Use With (Application) | Non-metallic needle requirements |
| Product Type | PEEK Needle |
| Quantity | 4/Pk. |
| Needle Point Style | 3 |
| For Use With (Equipment) | Large RN Hubs |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?