missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Polypropylene Storage Boxes

Product Code. 11701465
Change view
Click to view available options
Style:
2 Drawers
3 Drawers
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Style unitSize
11701465 2 Drawers Each
11781455 3 Drawers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11701465 Supplier Multiroir™ Supplier No. 18106

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Use Multiroir™ Polypropylene Storage Boxes as separate drawers or as a set to insert in a furniture cabinet.. Composed of completely transparent polypropylene, they are available in single- and double-drawer configurations.

  • Transparent polypropylene
  • Double drawer: 370 x 260 x 175 mm
  • Single drawer: 370 x 260 x 79 mm
  • Double drawer for furniture with casters: 410 x 320 x 680 mm

Specifications

Color Black
Material Polypropylene
Shape Rectangular
Product Type Storage Box
Quantity 1 Each
Style 2 Drawers
Dimensions (L x W x H) 380 x 300 x 670 mm
Length (Metric) 380 mm
Width (Metric) 300 mm
Height (Metric) 670 mm
Weight (Metric) 4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.