Learn More
VACUUBRAND™ RZ 6 Rotary Vane Pump
Use for the ideal solution for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate. Vacuubrand™ RZ 6 Rotary Vane Pump are powerful rotary vane pumps feature a particularly compact design and low weight for pumps of this capacity.
Brand: VACUUBRAND™ 20698039
2025.00 EUR valid until 2020-12-31
Use promo code "13935" to get your promotional price.
Additional Details : Weight : 20.42000kg
Description
- high flow rates even at vacuum levels approaching ultimate vacuum
- high water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- vacuum-tight at switch-off; external anti-suckback valve not needed large oil volume
- Long intervals between oil changes ease of maintenance due to telescopic design
Order Info
Includes
Specifications
| 16 psi | |
| 1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast) | |
| RZ 6 Rotary Vane Pump, CEE Plug, Isolation Valve VS 16, Manual, Oil Mist Filter | |
| CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 | |
| 370 x 142 x 207 mm | |
| 50 dB(A) | |
| 40°C | |
| 3.4/4 CFM | |
| 205.74 mm | |
| 142.24 mm | |
| IP40 | |
| 0.36 to 0.77 qt. | |
| Oil-Sealed |
| 230 V | |
| 0.3 hp | |
| 150 to 1800 rpm | |
| 230 V 50/60 Hz | |
| RE 6 | |
| -10°C to +60°C | |
| 12°C | |
| 50/60 Hz | |
| 325.12 mm | |
| Rotary Vane Pump | |
| Chemical-Resistant | |
| Laboratory, Process Application | |
| 2 |