missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Tray can accommodate the following number of flask clip sets:
- 39 x 25mL Clips
- 32 x 50mL Clips
- 18 x 100mL Clips
- 12 x 250mL Clips
- 8 x 500mL Clips
- 5 x 1000mL Clips
- 2 x 2000mL Clips
Specifications
Specifications
| Product Type | Perforated Platform |
| Material | Stainless Steel |
| Dimensions (L x W) | 376 x 276 mm |
| Width (Metric) Platform | 376 mm |
| For Use With (Equipment) | NE5-28 Shaker Baths |
| Warranty and Service Offering | 3 Years |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?