missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SFC-100 Series Upright Biological Microscope

Ideal way to introduce students to the world of microscopy. Fisher Scientific™ SFC-100 Series Upright Biological Microscope have high quality optics, made out of 100% optically coated glass, ensure a crisp and clear image.

Brand:  Fisherbrand™

Additional Details : Weight : 1.80000kg

Product Code. 15244878

  • 187.00€ / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Optics made out of 100% optically coated glass, ensure crisp and clear image
  • Choice of innovative cordless LED illumination, which produces no heat, or standard tungsten lighting system
  • Complete metal construction guarantees long-term use in classroom
  • Coarse and fine focusing system with tension adjustment
Specifications

Specifications

0.65 N.A. condenser with iris diaphragm
Iris
Monocular
4X, 10X, 40X
DIN Achromatic
Dust cover, charger and batteries
Finite optical system, 160mm
6.1 lb.
100/240 V, EU plug
Plain stage with sample clips; Size: 12 x 11cm (4.7 x 4.3 in.)
WF10X/18 mm with Pointer, Lockable
LED
SFC-100FLED
Microscope
Triple revolving nosepiece with click stops
6.8 x 5.3 x 14.1 in. (17.5 x 13.5 x 36 cm)
2.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers