missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shake 'n' Stack™ Hybridization Incubator
Temperature Range: 35°C to 85°C
Brand: Thermo Scientific™ 6242
Additional Details : Weight : 1.00000kg
Description
Key Features:- Accurate temperature control for improved experimental results
- Excellent temperature uniformity for reproducible results with low backgrounds
- Multiple rotisserie fittings for flexible choice of consumable Interchangeable rotisserie/shaking platform for hybridization and washing procedures
- Stackable format allows better utilization of laboratory space
- Variable speed settings for protocol optimization
Compatible with:
- Shaking Platform (222000): Provides linear rocking movement suitable for membrane washing and gel destaining. Variable speed control; quickly and easily interchangeable with rotisserie.
- Two medium bottles, one bottle gripper, one mesh and hybridization guide (222060)
- Stainless-steel rotisserie, 35mm clips, 10-bottle capacity (222041)
- Delrin™ plastic rotisserie, 35mm holders, 10-bottle capacity (holds large, medium or small bottles) (222032)
- Stainless-steel rotisserie, 70mm clips, 4-bottle capacity (222033)
- Delrin plastic rotisserie for disposable tubes: holds up to 25 x 15mL tubes and 30 x 50mL tubes (222042)
- Delrin plastic rotisserie for disposable tubes: holds up to 50 x 15mL tubes and 16 x 50mL tubes (222043)
- Delrin plastic rotisserie for disposable tubes: holds up to 44 x 50mL tubes (222044)
- Drip tray (222051)
Specifications
| Digital | |
| 9.5 x 13.8 x 9.7 in. (24 x 35 x 24.5 cm) | |
| 35°C to 85°C | |
| 43.5 cm | |
| 10 medium bottles | |
| 9.8 in. | |
| 25 cm | |
| 5 to 15rpm | |
| 220 V | |
| 7 in. | |
| 35 cm | |
| Hybridization Incubator |
| 24 cm | |
| 15 x 17.1 x 16.7 in. (38 x 42.5 x 43.5 cm) | |
| LED | |
| 24.5 cm | |
| 10-bottle capacity rotisserie, adjustable feet, drip tray, manual | |
| 38 cm | |
| Up/Down | |
| ±0.25°C within bottle | |
| 250 w | |
| 42.5 cm | |
| 18 cm |