missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Materials Testing Instruments
- Dimensional Analyzers
- Mitutoyo™ Steel Gauge Block
Mitutoyo™ Steel Gauge Block
Product Code. p-8009792
Change view
Click to view available options
Grade:
0
1
Unit Size:
Each
Length (Metric):
0.3 mm
1 mm
1.3 mm
2 mm
4 mm
5 mm
10 mm
20 mm
25 mm
30 mm
50 mm
75 mm
100 mm
250 mm
400 mm
19 product options available for selection
| Product Code. | Grade | unitSize | Length (Metric) |
|---|---|---|---|
| 11742455 | 1 | Each | - |
| 11762014 | 0 | Each | 1.3 mm |
| 11732014 | 0 | Each | 1 mm |
| 11701924 | 1 | Each | 1 mm |
| 11762024 | 0 | Each | 2 mm |
| 11782024 | 0 | Each | 4 mm |
| 11741984 | 1 | Each | 4 mm |
| 11781984 | 1 | Each | 5 mm |
| 11702034 | 0 | Each | 10 mm |
| 11711994 | 1 | Each | 25 mm |
| 11791984 | 1 | Each | 10 mm |
| 11721994 | 1 | Each | 30 mm |
| 11701994 | 1 | Each | 20 mm |
| 11731994 | 1 | Each | 50 mm |
| 11702004 | 1 | Each | 100 mm |
| 11772363 | 0 | Each | 400 mm |
| 11742044 | 0 | Each | 75 mm |
| 11782363 | 0 | Each | 250 mm |
| 11732004 | 0 | Each | 0.3 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
This item is not returnable.
View return policy
Product Code.
11742455
Supplier
Mitutoyo™
Supplier No.
51612410
This item requires a price update prior to being ordered.
Request a Price for this item here.
This item is not returnable.
View return policy
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?