missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Tube with Integrated HD IP Camera 5 MP for Primo Star Microscopes
Description
Tube HD 30°/20 with integrated HD IP Camera 5 MP for Primo Star Camera
- Specification Sensor: Micron MT9P031
- 5 Megapixels, color
- CMOS Basic resolution: 2560 (H) x 1920 (V) = 5.0 Megapixels
- Pixel size: 2.2µm x 2.2µm
- Sensor size: 5.7 x 4.28mm, equivalent to 1/2.5 in. (diagonal 7.1mm)
- Live frame rate (depending on hardware and software configuration): H x V (Frame rate) 800 x 600 (20)
- Live frame rate standalone via DVI-D (HDMI): H x V (Frame rate) 1280 x 720 (60); 1920 x 1080 (30)
- Digitization: 3 x 8 bit/pixel
- Integration time: 20µs up to 2 sec.
- Interfaces: 1x SD card slot, 1x USB 2.0 (connection cable included), 1x DVI
- D (HDMI), 1x Ethernet RJ45 100 Mbit, 1x IR sensor
- Spectral range: Approx. 400nm to 700nm
- IR filter Read-out mode: Progressive Registration: CE, FCC Class B, RoHS
- Ambient conditions: +5° to +45°C
- Max. 80% relative air humidity
- No condensation
- Free air circulation
- Required Power connection: External power supply USB 2.0 5V/1A 100 to 240VAC/50 to 60Hz with country-specific adapters
- Dual color LED: Power on and ready for capture (green); Recording (blinking green); Not ready (red); Error (blinking red)
- Integrated slot: SD card slot for SD and SDHC cards
- Control buttons: Image/Video capture, white balance, contrast, brightness, menu
- Supported operating systems: Windows 7 x32 Prof. / Ultimate SP1 (ZEN 2012 lite), Windows 7 x64 Prof./Ultimate SP1 (ZEN 2 lite/pro/system)
- Camera is network-enabled and can be used with the ZEISS iPad App, Labscope or Matscope
- Apps are available as a free download from the Apple App Store
- Unless otherwise stated by the distributor, iPad and WLAN router are not supplied by ZEISS
Specifications
Specifications
| Design Type | Tube HD 30°/20 with integrated HD IP Camera 5 MP for Primo Star |
| Camera Type | HD IP Camera 5 MP |
| Model | Tube HD 30°/20 |
| Product Type | Tube with integrated camera |
| Resolution | 2560 (H) x 1920 (V) = 5.0 Megapixels |
| For Use With (Application) | ZEISS iPad App, Labscope or Matscope |
| For Use With (Equipment) | Primo Star Microscope |
| Includes | USB Cable with country specific adapters |
| Power Supply Details | External USB 2.0 5V/1A 100 to 240VAC/50 to 60Hz |
| Software Type | Windows 7 x32 Prof./Ultimate SP1 (ZEN 2012 lite), Windows 7 x64 Prof./Ultimate SP1 (ZEN 2 lite/pro/system) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?