Learn More
Analytik Jena US UVP GelStudio PLUS and UVP GelStudio PLUS Touch
Analytik Jena US UVP GelStudio PLUS Imaging Systems include a high-performance 5MP imaging camera with wide aperture lens. Built to image DNA gels, protein gels, blue/white gels, plants, colorimetrics, and colony plates.
Brand: Analytik Jena 849-00552-2
Additional Details : Weight : 39.00000kg
Description
- Available as either a stand-alone touch screen operated imager or external computer operated system for laboratores with particlar IT/computer requirements
- Maximizes laboratory bench space
- High resolution, light sensitivity with 5.0 megapixel camera
- f/1.2 lens for quick exposure speeds in low light and long exposure applications
- Has overhead white, red, green and blue excitation LEDS for multiplex applications
- Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
- Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
- VisionWorks™ Acquisition and Analysis Software full package used on external computer
- Features quantitative analysis and report generation
- UVP GelStudio touch includes an integrated 15.6in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking is easier to perform on wide screen, requiring multiple windows and files
- Large and visible icons on VisionWorks™ touch Software, increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories.
- Stylus is included for simple and precise control
- Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
- Wide maximum illuminated imaging area of 25 x 26cm
- Allows imaging of multiple gels, of various sizes
- Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology is instant-on with no need for warm-up
- UV intensity switch “low/high” is included for optimal radiation for documentation or for preparative work
- Image capture and enhancement is automated with application based icons
- Used for quick selection of various gel applications
- Custom application icons can be created for particular research needs
- Large range of application settings are saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel in slide-out tray
- Allows for simple changeover to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available to provide customized service and support
- Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
- Expert technical support and application specialists
- Three-year manufacturer warranty included with this system
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Certifications
CSA and CE certified
Warranty
3 year warranty
Specifications
| Monochrome CMOS camera of latest generation with 2592 x 1944 pixels resolution, 12 bit data depth, 16 bit file format. Motorized zoom lens 8 - 48 mm | |
| 15.6 in. Color touch screen | |
| 5-position filter wheel | |
| VisionWorks Acquistion and Analysis Software |
| GelStudio PLUS Imaging Systems | |
| 230V | |
| None | |
| Low profile transilluminator with 25 cm x 26 cm UV filter size/302 nm UV/50 &/100 % intensity switch, on drawer. No operating costs by long-life UV bulbs. Optional converter plates: UV-to-White light, UV-to-Blue light, UV 302 nm-to-UV 365 nm, LED white l |