missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena US UVP GelStudio PLUS and UVP GelStudio PLUS Touch
Analytik Jena US UVP GelStudio PLUS Imaging Systems include a high-performance 5MP imaging camera with wide aperture lens. Built to image DNA gels, protein gels, blue/white gels, plants, colorimetrics, and colony plates.
Specifications
| Transilluminator | UV (302nm) |
|---|---|
| Filter Type | Five-position automated, slide-out filter tray (EtBr filter included) |
| Software | VisionWorks Acquistion and Analysis Software |
| Operating System | 15.6 in. (39.6cm) integrated touch screen computer |
| For Use With (Application) | Fluorescence, UV, DNA gels, Protein gels, Blue light gels, Coomassie Blue, GelGreen, SYBR Green, Colony counting, Visible fluorescent dyes |
Description
- Available as either a stand-alone touch screen operated imager or external computer operated system for laboratores with particlar IT/computer requirements
- Maximizes laboratory bench space
Advanced technical specifications and capabilities:
- High resolution, light sensitivity with 5.0 megapixel camera
- f/1.2 lens for quick exposure speeds in low light and long exposure applications
- Has overhead white, red, green and blue excitation LEDS for multiplex applications
- Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
- Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
- VisionWorks™ Acquisition and Analysis Software full package used on external computer
- Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
- UVP GelStudio touch includes an integrated 15.6in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking is easier to perform on wide screen, requiring multiple windows and files
- Large and visible icons on VisionWorks™ touch Software, increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories.
- Stylus is included for simple and precise control
- Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
- Wide maximum illuminated imaging area of 25 x 26cm
- Allows imaging of multiple gels, of various sizes
- Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology is instant-on with no need for warm-up
- UV intensity switch “low/high” is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
- Image capture and enhancement is automated with application based icons
- Used for quick selection of various gel applications
- Custom application icons can be created for particular research needs
- Large range of application settings are saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel in slide-out tray
- Allows for simple changeover to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available to provide customized service and support
- Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
- Expert technical support and application specialists
- Three-year manufacturer warranty included with this system
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Certifications
CSA and CE certified
Warranty
3 year warranty
Specifications
| UV (302nm) | |
| VisionWorks Acquistion and Analysis Software | |
| Fluorescence, UV, DNA gels, Protein gels, Blue light gels, Coomassie Blue, GelGreen, SYBR Green, Colony counting, Visible fluorescent dyes |
| Five-position automated, slide-out filter tray (EtBr filter included) | |
| 15.6 in. (39.6cm) integrated touch screen computer |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.