Learn More
VACUUBRAND™ VARIO™ Chemistry Diaphragm Pump, MZ 2C VARIO Select
Provides pinpoint vacuum control by adjusting the motor speed in labs working with most common solvents. The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications.
Brand: VACUUBRAND™ 20732450
Additional Details : Weight : 15.20000kg
Description
- Vacuum Controller with graphical user interface and predefined applications to simplify work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Extraordinary diaphragm life for minimum operational and servicing costs
- Manual set-point-control for simple processes, run fully automated distillations, or create a unique application with simple drag-and-drop editing
- Detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
- VARIO motor speed control provides for exceptionally long maintenance intervals
- Touch screen display can be operated even when wearing safety gloves
- Excellent chemical resistance
- Choose from 14 languages
Specifications
| 1.1 bar | |
| 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) | |
| 17.8 kg | |
| 30 to 2400 min-1 | |
| 243 x 243 x 245 mm | |
| MZ 2 C VARIO Select | |
| CEE | |
| 15 kg | |
| 10°C | |
| 50-60 Hz | |
| IP 20 | |
| Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Gel Dryer |
| 200/230 V | |
| VACUU·SELECT | |
| Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
| CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
| PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
| 43 dBA | |
| 0.53 kW | |
| 40°C | |
| 2.8 m3/hr | |
| Diaphragm | |
| 2 | |
| 2 |