missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pump, PC 3010 VARIO Select
Beskrivning
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
- Extraordinary diaphragm life for minimum operational and servicing costs
- Excellent environmental compatibility through low energy consumption and efficient solvent recovery
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
- VARIO motor speed control ensures exceptionally long maintenance intervals
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifikationer
Specifikationer
| Max. Vacuum | 0.6 Mbar (Without Gas Ballast), 1.2 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 42.2 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 30-2400 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 616 x 387 x 450 mm |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | PC 3010 VARIO Select |
| Noise Level | 47 dBA |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?